Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 111, 7/16, 0.630, PK5

  • Mfr # GR-E70428/5

  • Zoro # G2506047


product price: $7.75
/pk 5, $1.55/ea

Key Features

Dash Number
428
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-E70428/5
Zoro #
G2506047
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 7/8 in
Actual Inside Dia.
4.85 in
Nominal Outside Dia.
5 3/8 in
Actual Outside Dia.
5.4 in
Nominal Width
1/4 in
Actual Width
0.275 in
Cross-Section Width
1/4 in
Inside Diameter - Nominal
4 7/8 in
Inside Diameter - Actual
4.85 in
Outside Diameter - Actual
5.4 in
Outside Diameter - Nominal
5 3/8 in
Width - Actual
0.275 in

Details

Dash Number
428
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, EPDM 70
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Application
Standard
Standards
ASTM D2000
Operating Temperature - Maximum
257 Degrees F
Operating Temperature - Minimum
-67 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 7/8 in, Nominal Width 1/4 in, Actual Inside Dia. 4.85 in, Actual Width 0.275 in, Dash Number 428, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.4 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.