Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 178, 9-3/4, 9.943, PK10

  • Mfr # GR-E70178/10

  • Zoro # G2507270


product price: $9.75
/pk 10, $0.98/ea

Key Features

Dash Number
178
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70178/10
Zoro #
G2507270
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9 3/4 in
Actual Inside Dia.
9.737 in
Nominal Outside Dia.
9 15/16 in
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
9.943 in
Width - Actual
0.103 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
9 15/16 in
Outside Diameter - Actual
9.943 in
Inside Diameter - Actual
9.737 in
Inside Diameter - Nominal
9 3/4 in

Details

Dash Number
178
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Minimum
-67 Degrees F
Standards
ASTM D2000
Operating Temperature - Maximum
257 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 9.737 in, Actual Width 0.103 in, Dash Number 178, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 9 15/16 in, Actual Outside Dia. 9.943 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.