Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 245, 4-3/8, 4.637, PK25

  • Mfr # GR-E70245/25

  • Zoro # G2506981


product price: $10.35
/pk 25, $0.41/ea

Key Features

Dash Number
245
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70245/25
Zoro #
G2506981
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 3/8 in
Actual Inside Dia.
4.359 in
Nominal Outside Dia.
4 5/8 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
4.637 in
Inside Diameter - Actual
4.359 in
Outside Diameter - Nominal
4 5/8 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Outside Diameter - Actual
4.637 in
Inside Diameter - Nominal
4 3/8 in

Details

Dash Number
245
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Application
Standard
Operating Temperature - Maximum
257 Degrees F
Standards
ASTM D2000
Operating Temperature - Minimum
-67 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.359 in, Actual Width 0.139 in, Dash Number 245, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.637 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.