Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 283, 17, 17.233, PK50

  • Mfr # GR-E70283/5

  • Zoro # G2506729


product price: $13.79
/pk 5, $2.76/ea

Key Features

Dash Number
283
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70283/5
Zoro #
G2506729
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
17 in
Actual Inside Dia.
16.955 in
Nominal Outside Dia.
17 1/4 in
Nominal Width
1/8 in
Actual Outside Dia.
17.233 in
Actual Width
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
16.955 in
Outside Diameter - Actual
17.233 in
Inside Diameter - Nominal
17 in
Outside Diameter - Nominal
17 1/4 in
Width - Actual
0.139 in

Details

Dash Number
283
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Item
O-Ring
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
257 Degrees F
Standards
ASTM D2000
Operating Temperature - Minimum
-67 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 17 in, Nominal Width 1/8 in, Actual Inside Dia. 16.955 in, Actual Width 0.139 in, Dash Number 283, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 17 1/4 in, Actual Outside Dia. 17.233 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.