Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 339, 3-1/4, 3.645, PK50

  • Mfr # GR-E70339/50

  • Zoro # G2506491


product price: $24.85
/pk 50, $0.50/ea

Key Features

Dash Number
339
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70339/50
Zoro #
G2506491
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3 1/4 in
Actual Inside Dia.
3.225 in
Nominal Outside Dia.
3 5/8 in
Actual Width
0.21 in
Actual Outside Dia.
3.645 in
Nominal Width
3/16 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
3 1/4 in
Outside Diameter - Nominal
3 5/8 in
Width - Actual
0.21 in
Outside Diameter - Actual
3.645 in
Inside Diameter - Actual
3.225 in

Details

Dash Number
339
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Item
O-Ring
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
ASTM D2000
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
257 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 3.225 in, Actual Width 0.21 in, Dash Number 339, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.645 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.