Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 356, 5-3/8, 5.770, PK25

  • Mfr # GR-E70346/25

  • Zoro # G2506421


product price: $15.49
/pk 25, $0.62/ea

Key Features

Dash Number
346
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70346/25
Zoro #
G2506421
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 1/8 in
Actual Inside Dia.
4.1 in
Nominal Outside Dia.
4 1/2 in
Actual Width
0.21 in
Nominal Width
3/16 in
Actual Outside Dia.
4.52 in
Outside Diameter - Actual
4.52 in
Inside Diameter - Nominal
4 1/8 in
Cross-Section Width
3/16 in
Width - Actual
0.21 in
Outside Diameter - Nominal
4 1/2 in
Inside Diameter - Actual
4.1 in

Details

Dash Number
346
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
X-Ray Dectectable
No
Item
O-Ring
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, EPDM 70
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
ASTM D2000
Operating Temperature - Maximum
257 Degrees F
Application
Standard
Operating Temperature - Minimum
-67 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.1 in, Actual Width 0.21 in, Dash Number 346, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.52 in, FDA Approved Not FDA Approved, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.