Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 444, 7-3/4, 8.275, PK2

  • Mfr # GR-E70444/2

  • Zoro # G2505889


product price: $4.49
/pk 2, $2.25/ea

Key Features

Dash Number
444
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70444/2
Zoro #
G2505889
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7 3/4 in
Actual Inside Dia.
7.725 in
Nominal Outside Dia.
8 1/4 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
8.275 in
Outside Diameter - Nominal
8 1/4 in
Cross-Section Width
1/4 in
Inside Diameter - Nominal
7 3/4 in
Inside Diameter - Actual
7.725 in
Width - Actual
0.275 in
Outside Diameter - Actual
8.275 in

Details

Dash Number
444
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Item
O-Ring
Meets/Exceeds
ASTM D2000, EPDM 70
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Minimum
-67 Degrees F
Application
Standard
Operating Temperature - Maximum
257 Degrees F
Standards
ASTM D2000

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 7.725 in, Actual Width 0.275 in, Dash Number 444, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 8 1/4 in, Actual Outside Dia. 8.275 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.