Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Dash 449, 10, 10.525, PK2

  • Mfr # GR-E70449/2

  • Zoro # G2505837


product price: $6.65
/pk 2, $3.33/ea

Key Features

Dash Number
449
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70449/2
Zoro #
G2505837
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
10 in
Actual Inside Dia.
9.975 in
Nominal Outside Dia.
10 1/2 in
Actual Outside Dia.
10.525 in
Actual Width
0.275 in
Nominal Width
1/4 in
Outside Diameter - Actual
10.525 in
Inside Diameter - Nominal
10 in
Outside Diameter - Nominal
10 1/2 in
Inside Diameter - Actual
9.975 in
Width - Actual
0.275 in
Cross-Section Width
1/4 in

Details

Dash Number
449
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
ASTM D2000
Operating Temperature - Maximum
257 Degrees F
Application
Standard
Operating Temperature - Minimum
-67 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 in, Nominal Width 1/4 in, Actual Inside Dia. 9.975 in, Actual Width 0.275 in, Dash Number 449, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 10 1/2 in, Actual Outside Dia. 10.525 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.