Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Fluorosilicone, Blue, PK5

  • Mfr # ZUSAFLS70218

  • Zoro # G700450911


product price: $15.15
/pk 5, $3.03/ea

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAFLS70218
Zoro #
G700450911
UPC #
193005336349
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/4 in
Actual Inside Dia.
1.2 in
Nominal Outside Dia.
1 1/2 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
1.512 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 1/2 in
Outside Diameter - Actual
1.512 in
Inside Diameter - Nominal
1 1/4 in
Width - Actual
0.139 in
Inside Diameter - Actual
1.234 in

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
70A
Color
Blue
Grade
Standard
Temp. Range
-80 Degrees to 480 Degrees F
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
FDA Approved
FDA Approved
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Oil-Resistant
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
480 Degrees F
Material
Fluorosilicone

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Fluorosilicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.2 in, Actual Width 0.139 in, Dash Number 218, Color Blue, Durometer 70A, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, Temp. Range -80 Degrees to 480 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.