Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Fluorosilicone, Blue, PK5

  • Mfr # ZUSAFLS70222

  • Zoro # G600450875


product price: $17.59
/pk 5, $3.52/ea

Key Features

Dash Number
222
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAFLS70222
Zoro #
G600450875
UPC #
193005336387
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/2 in
Actual Inside Dia.
1.4 in
Nominal Outside Dia.
1 3/4 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
1.762 in
Inside Diameter - Nominal
1 1/2 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 3/4 in
Width - Actual
0.139 in
Inside Diameter - Actual
1.484 in
Outside Diameter - Actual
1.762 in

Details

Dash Number
222
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
70A
Color
Blue
Temp. Range
-80 Degrees to 480 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Grade
Standard
Durometer (Hardness) Rating
Medium Hard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
480 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Oil-Resistant
Material
Fluorosilicone

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Fluorosilicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.4 in, Actual Width 0.139 in, Dash Number 222, Color Blue, Durometer 70A, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.762 in, Temp. Range -80 Degrees to 480 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.