Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Green, PK25

  • Mfr # ZUSAACG1.8X6.6

  • Zoro # G700450935


product price: $8.29
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.58

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAACG1.8X6.6
Zoro #
G700450935
UPC #
193005464998
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
6.6 mm
Actual Inside Dia.
6.6 mm
Nominal Outside Dia.
10.2 mm
Nominal Width
1.8 mm
Actual Outside Dia.
10.2 mm
Actual Width
1.8 mm
Width - Actual
1.8 mm
Inside Diameter - Actual
6.6 mm
Cross-Section Width
1.8 mm
Inside Diameter - Nominal
6.6 mm
Outside Diameter - Actual
10.2 mm
Outside Diameter - Nominal
10.2 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Green
Temp. Range
-55 to 300 Degrees F
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Application
AC Auto
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, R-12-Resistant, R-134a-Resistant, Refrigerant-Resistant
Operating Temperature - Minimum
-55 Degrees F
Operating Temperature - Maximum
300 Degrees F
Material
HNBR

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6.6 mm, Nominal Width 1.8 mm, Actual Inside Dia. 6.6 mm, Actual Width 1.8 mm, Dash Number Not Applicable, Color Green, Durometer 70A, Nominal Outside Dia. 10.2 mm, Actual Outside Dia. 10.2 mm, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.