Zoro Homepage

O-Ring, Green, PK25

  • Mfr # ZUSAACG2.4X14.8

  • Zoro # G500450852


product price: $7.85
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.70

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAACG2.4X14.8
Zoro #
G500450852
UPC #
193005465025
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
14.8 mm
Actual Inside Dia.
14.8 mm
Nominal Outside Dia.
19.6 mm
Nominal Width
2.4 mm
Actual Outside Dia.
19.6 mm
Actual Width
2.4 mm
Inside Diameter - Actual
14.8 mm
Cross-Section Width
2.4 mm
Outside Diameter - Actual
19.6 mm
Outside Diameter - Nominal
19.6 mm
Inside Diameter - Nominal
14.8 mm
Width - Actual
2.4 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14.8 mm, Nominal Width 2.4 mm, Actual Inside Dia. 14.8 mm, Actual Width 2.4 mm, Dash Number Not Applicable, Color Green, Durometer 70A, Nominal Outside Dia. 19.6 mm, Actual Outside Dia. 19.6 mm, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.