O-Ring, Green, PK25
Mfr # ZUSAACG70011
Zoro # G300450892
product price: $5.89
/pk 25, $0.24/eaKey Features
Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAACG70011
Zoro #
G300450892
UPC #
193005465056
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
5/16 in
Actual Inside Dia.
0.3 in
Nominal Outside Dia.
7/16 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.441 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
7/16 in
Inside Diameter - Nominal
5/16 in
Inside Diameter - Actual
0.301 in
Outside Diameter - Actual
0.441 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 011, Color Green, Durometer 70A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.