Zoro Homepage

O-Ring, Inch, Round, Viton, 17" Inside Dia.

  • Mfr # GR-V90283

  • Zoro # G7802168


product price: $35.45
/ea

Key Features

Material
Viton(R)
Durometer
90A
Color
Black
System of Measurement
Inch
Meets/Exceeds
ASTM D2000, SAE J200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V90283
Zoro #
G7802168
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
17.233 in
Nominal Outside Dia.
17 1/4 in
Nominal Inside Dia.
17 in
Actual Inside Dia.
16.955 in
Inside Diameter - Actual
16.955 in
Outside Diameter - Nominal
17 1/4 in
Outside Diameter - Actual
17.233 in
Inside Diameter - Nominal
17 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 17 in, Nominal Width 1/8 in, Actual Inside Dia. 16.955 in, Actual Width 0.139 in, Dash Number 283, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 17 1/4 in, Actual Outside Dia. 17.233 in, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.