Zoro Homepage

O-Ring, Kalrez 4079, Black

  • Mfr # 010k4079

  • Zoro # G200451470


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Dash Number
010
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010k4079
Zoro #
G200451470
UPC #
193005870072
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1/4 in
Actual Inside Dia.
0.2 in
Nominal Outside Dia.
3/8 in
Nominal Width
1/16 in
Actual Outside Dia.
0.379 in
Actual Width
0.07 in
Outside Diameter - Actual
0.379 in
Outside Diameter - Nominal
3/8 in
Inside Diameter - Actual
0.239 in
Inside Diameter - Nominal
1/4 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 75A, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.