Zoro Homepage

O-Ring, Kalrez 4079, Black

  • Mfr # 115k4079

  • Zoro # G700451499


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Dash Number
115
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115k4079
Zoro #
G700451499
UPC #
193005870362
Country of Origin
United States

Dimensions

Nominal Inside Dia.
11/16 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
7/8 in
Actual Outside Dia.
0.88 in
Actual Width
0.103 in
Nominal Width
3/32 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.88 in
Inside Diameter - Actual
0.674 in
Outside Diameter - Nominal
7/8 in
Inside Diameter - Nominal
11/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 115, Color Black, Durometer 75A, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.88 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.