Zoro Homepage

O-Ring, Kalrez 4079, Black

  • Mfr # 243k4079

  • Zoro # G000450789


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Dash Number
243
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243k4079
Zoro #
G000450789
UPC #
193005870874
Country of Origin
United States

Dimensions

Nominal Inside Dia.
4 1/8 in
Actual Inside Dia.
4.1 in
Nominal Outside Dia.
4 3/8 in
Nominal Width
1/8 in
Actual Outside Dia.
4.387 in
Actual Width
0.139 in
Outside Diameter - Nominal
4 3/8 in
Inside Diameter - Actual
4.109 in
Width - Actual
0.139 in
Outside Diameter - Actual
4.387 in
Inside Diameter - Nominal
4 1/8 in
Cross-Section Width
1/8 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.1 in, Actual Width 0.139 in, Dash Number 243, Color Black, Durometer 75A, Nominal Outside Dia. 4 3/8 in, Actual Outside Dia. 4.387 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.