Zoro Homepage

O-Ring, Kalrez 4079, Black

  • Mfr # 330k4079

  • Zoro # G000450758


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Dash Number
330
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330k4079
Zoro #
G000450758
UPC #
193005870942
Country of Origin
United States

Dimensions

Nominal Inside Dia.
2 1/8 in
Actual Inside Dia.
2.1 in
Nominal Outside Dia.
2 1/2 in
Actual Width
0.21 in
Nominal Width
3/16 in
Actual Outside Dia.
2.52 in
Outside Diameter - Actual
2.52 in
Outside Diameter - Nominal
2 1/2 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
2 1/8 in
Inside Diameter - Actual
2.1 in
Width - Actual
0.21 in

Details

Dash Number
330
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Temp. Range
30 Degrees to 600 Degrees F
Type
O-Ring
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Item
O-Ring
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
30 Degrees F
Material
Kalrez(R) 4079
Operating Temperature - Maximum
600 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.1 in, Actual Width 0.21 in, Dash Number 330, Color Black, Durometer 75A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.52 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.