Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 4079, Black

  • Mfr # K-20009

  • Zoro # G000450796


product price: $116.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-20009
Zoro #
G000450796
UPC #
193005871055
Country of Origin
United States

Dimensions

Nominal Inside Dia.
9 mm
Actual Inside Dia.
9 mm
Nominal Outside Dia.
12 mm
Nominal Width
1.5 mm
Actual Outside Dia.
12 mm
Actual Width
1.5 mm
Outside Diameter - Actual
12 mm
Outside Diameter - Nominal
12 mm
Inside Diameter - Actual
9 mm
Width - Actual
1.5 mm
Inside Diameter - Nominal
9 mm
Cross-Section Width
1.5 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 4079
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Temp. Range
30 Degrees to 600 Degrees F
Item
O-Ring
Grade
Standard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
30 Degrees F
Material
Kalrez(R) 4079
Resistance Properties
Chemical-Resistant, High Temperature-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 mm, Nominal Width 1.5 mm, Actual Inside Dia. 9 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.