Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 6230, Black

  • Mfr # USP-016-6230

  • Zoro # G600451049


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP-016-6230
Zoro #
G600451049
UPC #
193005871376
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/8 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
3/4 in
Actual Width
0.07 in
Nominal Width
1/16 in
Actual Outside Dia.
0.754 in
Outside Diameter - Nominal
3/4 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.614 in
Inside Diameter - Nominal
3/8 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.754 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
Temp. Range
30 Degrees to 520 Degrees F
Item
O-Ring
Meets/Exceeds
3A 18-03, FDA, USP Class VI
X-Ray Detectable
Not X-Ray Detectable
Grade
Medical
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Medical
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Material
Kalrez(R) 6230
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
520 Degrees F
Standards
3A 18-03 Certified, USP Class VI

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 6230, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 75A, Meets/Exceeds 3A 18-03, FDA, USP Class VI, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range 30 Degrees to 520 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.