Zoro Homepage

O-Ring, Kalrez 6230, Black

  • Mfr # USP-021-6230

  • Zoro # G400451072


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Dash Number
021
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP-021-6230
Zoro #
G400451072
UPC #
193005871420
Country of Origin
United States

Dimensions

Nominal Inside Dia.
15/16 in
Actual Inside Dia.
0.9 in
Nominal Outside Dia.
1 1/16 in
Actual Outside Dia.
1.066 in
Actual Width
0.07 in
Nominal Width
1/16 in
Inside Diameter - Actual
0.926 in
Outside Diameter - Nominal
1 1/16 in
Outside Diameter - Actual
1.066 in
Width - Actual
0.07 in
Inside Diameter - Nominal
15/16 in
Cross-Section Width
1/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 6230, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.9 in, Actual Width 0.07 in, Dash Number 021, Color Black, Durometer 75A, Meets/Exceeds 3A 18-03, FDA, USP Class VI, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.