Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 6230, Black

  • Mfr # USP-111-6230

  • Zoro # G000451090


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP-111-6230
Zoro #
G000451090
UPC #
193005871475
Country of Origin
United States

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.4 in
Nominal Outside Dia.
5/8 in
Actual Width
0.103 in
Actual Outside Dia.
0.63 in
Nominal Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Nominal
5/8 in
Inside Diameter - Nominal
7/16 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
0.63 in
Inside Diameter - Actual
0.424 in

Details

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Temp. Range
30 Degrees to 520 Degrees F
Metal Detectable
Not Metal Detectable
Grade
Medical
Meets/Exceeds
3A 18-03, FDA, USP Class VI
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Medical
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
520 Degrees F
Operating Temperature - Minimum
30 Degrees F
Standards
3A 18-03 Certified, USP Class VI
Material
Kalrez(R) 6230

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 6230, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 75A, Meets/Exceeds 3A 18-03, FDA, USP Class VI, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range 30 Degrees to 520 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.