Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 6230, Black

  • Mfr # USP-210-6230

  • Zoro # G000451106


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Dash Number
210
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP-210-6230
Zoro #
G000451106
UPC #
193005871604
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.7 in
Nominal Outside Dia.
1 in
Nominal Width
1/8 in
Actual Outside Dia.
1.012 in
Actual Width
0.139 in
Outside Diameter - Nominal
1 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
0.734 in
Outside Diameter - Actual
1.012 in
Inside Diameter - Nominal
3/4 in

Details

Dash Number
210
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 6230
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Meets/Exceeds
3A 18-03, FDA, USP Class VI
Grade
Medical
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Temp. Range
30 Degrees to 520 Degrees F
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Medical
Product Type
O-Ring
Standards
3A 18-03 Certified, USP Class VI
Operating Temperature - Minimum
30 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
520 Degrees F
Material
Kalrez(R) 6230

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 6230, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 210, Color Black, Durometer 75A, Meets/Exceeds 3A 18-03, FDA, USP Class VI, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range 30 Degrees to 520 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.