Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 7075, Black

  • Mfr # 016k7075

  • Zoro # G700451130


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016k7075
Zoro #
G700451130
UPC #
193005871765
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/8 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
3/4 in
Nominal Width
1/16 in
Actual Outside Dia.
0.754 in
Actual Width
0.07 in
Inside Diameter - Actual
0.614 in
Outside Diameter - Nominal
3/4 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.754 in
Inside Diameter - Nominal
3/8 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Temp. Range
30 Degrees to 625 Degrees F
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Material
Kalrez(R) 7075
Operating Temperature - Maximum
625 Degrees F
Operating Temperature - Minimum
30 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 7075, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 75A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range 30 Degrees to 625 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.