Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 7075, Black

  • Mfr # 116K7075

  • Zoro # G000451205


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116K7075
Zoro #
G000451205
UPC #
193005871970
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.7 in
Nominal Outside Dia.
15/16 in
Actual Outside Dia.
0.943 in
Actual Width
0.103 in
Nominal Width
3/32 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.737 in
Width - Actual
0.103 in
Inside Diameter - Nominal
3/4 in
Outside Diameter - Actual
0.943 in
Outside Diameter - Nominal
15/16 in

Details

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Temp. Range
30 Degrees to 625 Degrees F
Grade
Standard
FDA Approved
Not FDA Approved
Item
O-Ring
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Material
Kalrez(R) 7075
Operating Temperature - Maximum
625 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 7075, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.7 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 75A, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, Temp. Range 30 Degrees to 625 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.