Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 7075, Black

  • Mfr # 117K7075

  • Zoro # G600451186


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Dash Number
117
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117K7075
Zoro #
G600451186
UPC #
193005871987
Country of Origin
United States

Dimensions

Nominal Inside Dia.
13/16 in
Actual Inside Dia.
0.7 in
Nominal Outside Dia.
1 in
Actual Outside Dia.
1.005 in
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Actual
0.799 in
Inside Diameter - Nominal
13/16 in
Outside Diameter - Actual
1.005 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Nominal
1 in

Details

Dash Number
117
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Temp. Range
30 Degrees to 625 Degrees F
Grade
Standard
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Material
Kalrez(R) 7075
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
625 Degrees F
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 7075, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.7 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 75A, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, Temp. Range 30 Degrees to 625 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.