Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Kalrez 7075, Black

  • Mfr # 218K7075

  • Zoro # G500450906


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218K7075
Zoro #
G500450906
UPC #
193005872076
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1 1/4 in
Actual Inside Dia.
1.2 in
Nominal Outside Dia.
1 1/2 in
Nominal Width
1/8 in
Actual Outside Dia.
1.512 in
Actual Width
0.139 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
1 1/4 in
Inside Diameter - Actual
1.234 in
Outside Diameter - Actual
1.512 in
Outside Diameter - Nominal
1 1/2 in

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Kalrez 7075
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Grade
Standard
Item
O-Ring
Temp. Range
30 Degrees to 625 Degrees F
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
625 Degrees F
Operating Temperature - Minimum
30 Degrees F
Material
Kalrez(R) 7075

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 7075, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.2 in, Actual Width 0.139 in, Dash Number 218, Color Black, Durometer 75A, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, Temp. Range 30 Degrees to 625 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.