Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Neoprene; PTFE, Blue, PK10

  • Mfr # ZUSAACB70108

  • Zoro # G700451024


product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38

Key Features

Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAACB70108
Zoro #
G700451024
UPC #
193005467265
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1/4 in
Actual Inside Dia.
0.2 in
Nominal Outside Dia.
7/16 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
0.443 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
7/16 in
Inside Diameter - Nominal
1/4 in
Inside Diameter - Actual
0.237 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.443 in

Details

Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Blue
Metal Detectable
Not Metal Detectable
Temp. Range
-55 Degrees to 250 Degrees F
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
FDA Approved
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Application
AC Auto
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
R-12-Resistant, R-134a-Resistant, Refrigerant-Resistant
Operating Temperature - Minimum
-55 Degrees F
Material
Neoprene, PTFE

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.2 in, Actual Width 0.103 in, Dash Number 108, Color Blue, Durometer 70A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.443 in, Temp. Range -55 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.