Zoro Homepage
This item is Discontinued.
Zoro Select O-Ring, Nominal Inside 1-3/4" dia., PK3500 B38871.012.0175

O-Ring, Nominal Inside 1-3/4" dia., PK3500 (Discontinued)

  • Mfr # B38871.012.0175
  • Zoro # G3317914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38871.012.0175
Zoro #
G3317914
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
1.734 in
Actual Outside Dia.
2.012 in
Nominal Width
1/8 in
Nominal Outside Dia.
2 in
Nominal Inside Dia.
1 3/4 in
Actual Width
0.139 in

Details

Item
O-Ring
Durometer
75 Shore A
Color
Black
System of Measurement
Inch
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
O-Ring Material
Viton
Metal Detectable
No
FDA Approved
No
X-Ray Detectable
No
O-Ring Material Compatibility
Dash Number
224
Temp. Range
-15 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Medium Hard
Cross Section Shape
Round

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.734 in, Actual Width 0.139 in, Dash Number 224, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.