Zoro Homepage
This item is Discontinued.
Zoro Select O-Ring, Nominal Inside 1-3/4" dia., PK5525 B38869.012.0175

O-Ring, Nominal Inside 1-3/4" dia., PK5525 (Discontinued)

  • Mfr # B38869.012.0175
  • Zoro # G3317905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38869.012.0175
Zoro #
G3317905
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Width
1/8 in
Actual Outside Dia.
1.012 in
Nominal Outside Dia.
2 in
Actual Inside Dia.
1.734 in
Nominal Inside Dia.
1 3/4 in
Actual Width
0.139 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Black
X-Ray Detectable
No
Temp. Range
-65 Degrees to 300 Degrees F
X-Ray Dectectable
No
System of Measurement
Inch
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Cross Section Shape
Round
Dash Number
224
O-Ring Material
EPDM
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
No
FDA Approved
No
Meets/Exceeds
ASTM D2000, SAE J200

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.734 in, Actual Width 0.139 in, Dash Number 224, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 1.012 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 5525

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.