O-Ring, Polyurethane, Natural, PK2
Mfr # ZUSAU70123
Zoro # G7143532
product price: $11.95
/pk 2, $5.98/eaKey Features
Dash Number
123
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAU70123
Zoro #
G7143532
UPC #
193005272340
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-3/16"
Actual Inside Dia.
1.174"
Nominal Outside Dia.
1-3/8"
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
1.38"
Inside Diameter - Nominal
1 3/16 in
Width - Actual
0.103 in
Outside Diameter - Actual
1.38 in
Outside Diameter - Nominal
1 3/8 in
Inside Diameter - Actual
1.174 in
Cross-Section Width
3/32 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.1 in, Actual Width 0.103 in, Dash Number 123, Color Natural, Durometer 70A, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.38 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.