Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Polyurethane, Natural, PK2

  • Mfr # ZUSAU70131

  • Zoro # G7143374


product price: $13.65
/pk 2, $6.83/ea

Key Features

Dash Number
131
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70131
Zoro #
G7143374
UPC #
193005272388
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-11/16"
Actual Inside Dia.
1.674"
Nominal Outside Dia.
1-7/8"
Nominal Width
3/32 in
Actual Outside Dia.
1.88"
Actual Width
0.103 in
Inside Diameter - Nominal
1 11/16 in
Outside Diameter - Actual
1.88 in
Outside Diameter - Nominal
1 7/8 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
1.674 in
Width - Actual
0.103 in

Details

Dash Number
131
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Item
O-Ring
Temp. Range
-20° to 180° F
FDA Approved
No
Grade
Standard
Material
Polyurethane
Application
Standard
Properties
Resistant to Oils, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Oil-Resistant, Weather-Resistant
Operating Temperature - Maximum
180 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.6 in, Actual Width 0.103 in, Dash Number 131, Color Natural, Durometer 70A, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.88 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.