O-Ring, Polyurethane, Natural, PK2
Mfr # ZUSAU70213
Zoro # G500451019
product price: $10.15
/pk 2, $5.08/eaKey Features
Dash Number
213
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAU70213
Zoro #
G500451019
UPC #
193005272494
Country of Origin
China
Dimensions
Nominal Inside Dia.
15/16 in
Actual Inside Dia.
0.9 in
Nominal Outside Dia.
1 3/16 in
Nominal Width
1/8 in
Actual Outside Dia.
1.199 in
Actual Width
0.139 in
Inside Diameter - Actual
0.921 in
Outside Diameter - Nominal
1 3/16 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
15/16 in
Outside Diameter - Actual
1.199 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.9 in, Actual Width 0.139 in, Dash Number 213, Color Natural, Durometer 70A, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.