Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Polyurethane, Natural, PK2

  • Mfr # ZUSAU70225

  • Zoro # G700451017


product price: $13.39
/pk 2, $6.70/ea

Key Features

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70225
Zoro #
G700451017
UPC #
193005272579
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 7/8 in
Actual Inside Dia.
1.8 in
Nominal Outside Dia.
2 1/8 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
2.137 in
Outside Diameter - Nominal
2 1/8 in
Inside Diameter - Actual
1.859 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
2.137 in
Inside Diameter - Nominal
1 7/8 in
Width - Actual
0.139 in

Details

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
Grade
Standard
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Temp. Range
-20 Degrees to 180 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Properties
Resistant to Oils, Resistant to Weather
Application
Standard
Product Type
O-Ring
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Oil-Resistant, Weather-Resistant
Material
Polyurethane

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.8 in, Actual Width 0.139 in, Dash Number 225, Color Natural, Durometer 70A, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.