Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Polyurethane, Natural, PK2

  • Mfr # ZUSAU70227

  • Zoro # G600450981


product price: $14.29
/pk 2, $7.15/ea

Key Features

Dash Number
227
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70227
Zoro #
G600450981
UPC #
193005272593
Country of Origin
China

Dimensions

Nominal Inside Dia.
2 1/8 in
Actual Inside Dia.
2.1 in
Nominal Outside Dia.
2 3/8 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
2.387 in
Inside Diameter - Nominal
2 1/8 in
Outside Diameter - Nominal
2 3/8 in
Outside Diameter - Actual
2.387 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
2.109 in

Details

Dash Number
227
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-20 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Grade
Standard
FDA Approved
FDA Approved
Item
O-Ring
Application
Standard
Properties
Resistant to Oils, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Weather-Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Material
Polyurethane

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.1 in, Actual Width 0.139 in, Dash Number 227, Color Natural, Durometer 70A, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.387 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.