Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Polyurethane, Natural, PK25

  • Mfr # ZUSAU70007

  • Zoro # G700450980


product price: $12.79
/pk 25, $0.51/ea

Key Features

Dash Number
007
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70007
Zoro #
G700450980
UPC #
193005272050
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/32 in
Actual Inside Dia.
0.1 in
Nominal Outside Dia.
9/32 in
Actual Width
0.07 in
Actual Outside Dia.
0.285 in
Nominal Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
9/32 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.285 in
Inside Diameter - Actual
0.145 in
Inside Diameter - Nominal
5/32 in

Details

Dash Number
007
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
Durometer (Hardness) Rating
Medium Hard
FDA Approved
FDA Approved
Grade
Standard
Temp. Range
-20 Degrees to 180 Degrees F
Item
O-Ring
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Properties
Resistant to Oils, Resistant to Weather
Application
Standard
Product Type
O-Ring
Operating Temperature - Maximum
180 Degrees F
Material
Polyurethane
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Oil-Resistant, Weather-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 007, Color Natural, Durometer 70A, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.