O-Ring, Polyurethane, Natural, PK5
Mfr # ZUSAU70015
Zoro # G7143681
product price: $12.35
/pk 5, $2.47/eaKey Features
Dash Number
015
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAU70015
Zoro #
G7143681
UPC #
193005272135
Country of Origin
China
Dimensions
Nominal Inside Dia.
9/16"
Actual Inside Dia.
0.551"
Nominal Outside Dia.
11/16"
Actual Outside Dia.
0.691"
Nominal Width
1/16 in
Actual Width
0.07 in
Inside Diameter - Actual
0.551 in
Width - Actual
0.07 in
Inside Diameter - Nominal
9/16 in
Outside Diameter - Nominal
11/16 in
Outside Diameter - Actual
0.691 in
Cross-Section Width
1/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.5 in, Actual Width 0.07 in, Dash Number 015, Color Natural, Durometer 70A, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.