O-Ring, Polyurethane, Natural, PK5
Mfr # ZUSAU70023
Zoro # G7143654
product price: $14.05
/pk 5, $2.81/eaKey Features
Dash Number
023
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAU70023
Zoro #
G7143654
UPC #
193005272173
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-1/16"
Actual Inside Dia.
1.051"
Nominal Outside Dia.
1-3/16"
Actual Outside Dia.
1.191"
Nominal Width
1/16 in
Actual Width
0.07 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Actual
1.191 in
Inside Diameter - Actual
1.051 in
Inside Diameter - Nominal
1 1/16 in
Outside Diameter - Nominal
1 3/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1 in, Actual Width 0.07 in, Dash Number 023, Color Natural, Durometer 70A, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.191 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.