Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PTFE, MSDash 011, PK50

  • Mfr # 1RFV2

  • Zoro # G1696037


product price: $6.75
/pk 50, $0.14/ea

Key Features

Dash Number
011
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RFV2
Zoro #
G1696037
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
21/64 in
Actual Inside Dia.
0.327 in
Actual Width
0.053 in
Actual Outside Dia.
0.433 in
Inside Diameter - Nominal
5/16 in
Inside Diameter - Actual
0.33 in
Outside Diameter - Nominal
7/16 in
Cross-Section Width
1/16 in
Width - Actual
0.05 in
Outside Diameter - Actual
0.43 in

Details

Dash Number
011
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
Temp. Range
-100 Degrees to 500 Degrees F
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
FDA Approved
FDA Approved
Metal Detectable
No
Type
O-Ring
Material
PTFE
Operating Temperature - Minimum
-100 Degrees F
Cut Type
Split
Operating Temperature - Maximum
500 Degrees F

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.053 in, Actual Inside Dia. 0.327 in, Nominal Inside Dia. 21/64 in, Actual Outside Dia. 0.433 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.