Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PTFE, MSDash 015, PK50

  • Mfr # 1RFV6

  • Zoro # G2945503


product price: $8.15
/pk 50, $0.16/ea

Key Features

Dash Number
015
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RFV6
Zoro #
G2945503
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
37/64 in
Actual Inside Dia.
0.58 in
Actual Outside Dia.
0.686 in
Actual Width
0.053 in
Outside Diameter - Actual
0.69 in
Inside Diameter - Actual
0.58 in
Cross-Section Width
1/16 in
Width - Actual
0.05 in
Outside Diameter - Nominal
11/16 in
Inside Diameter - Nominal
9/16 in

Details

Dash Number
015
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
55D
Color
White
Temp. Range
-100 Degrees to 500 Degrees F
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
Metal Detectable
No
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Type
O-Ring
Material
PTFE
Operating Temperature - Maximum
500 Degrees F
Cut Type
Split
Operating Temperature - Minimum
-100 Degrees F

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.053 in, Actual Inside Dia. 0.58 in, Nominal Inside Dia. 37/64 in, Actual Outside Dia. 0.686 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.