Zoro Homepage

O-Ring, PTFE, MSDash 018, PK50

  • Mfr # 1RFV9

  • Zoro # G0502862


product price: $10.19
/pk 50, $0.20/ea

Key Features

Dash Number
018
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RFV9
Zoro #
G0502862
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
49/64 in
Actual Inside Dia.
0.768 in
Actual Width
0.053 in
Actual Outside Dia.
0.874 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
3/4 in
Width - Actual
0.05 in
Inside Diameter - Actual
0.77 in
Outside Diameter - Nominal
7/8 in
Outside Diameter - Actual
0.87 in

Details

Dash Number
018
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
55D
Color
White
FDA Approved
FDA Approved
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-100 Degrees to 500 Degrees F
X-Ray Dectectable
No
Durometer (Hardness) Rating
Very Hard
Metal Detectable
No
Type
O-Ring
Material
PTFE
Cut Type
Split
Operating Temperature - Minimum
-100 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.053 in, Actual Inside Dia. 0.768 in, Nominal Inside Dia. 49/64 in, Actual Outside Dia. 0.874 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.