O-Ring, PTFE, MSDash 112, PK50
Mfr # 1RFW3
Zoro # G1794816
product price: $6.99
/pk 50, $0.14/eaKey Features
Dash Number
112
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1RFW3
Zoro #
G1794816
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Inside Dia.
33/64 in
Actual Inside Dia.
0.515 in
Actual Width
0.086 in
Actual Outside Dia.
0.687 in
Width - Actual
0.09 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1/2 in
Inside Diameter - Actual
0.52 in
Outside Diameter - Nominal
11/16 in
Outside Diameter - Actual
0.69 in
Description
Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.086 in, Actual Inside Dia. 0.515 in, Nominal Inside Dia. 33/64 in, Actual Outside Dia. 0.687 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.