Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PTFE, MSDash 211, PK50

  • Mfr # 1RFX5

  • Zoro # G1477987


product price: $16.99
/pk 50, $0.34/ea

Key Features

Dash Number
211
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RFX5
Zoro #
G1477987
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
53/64 in
Actual Inside Dia.
0.828 in
Actual Width
0.119 in
Actual Outside Dia.
1.066 in
Outside Diameter - Nominal
1 1/16 in
Inside Diameter - Actual
0.83 in
Inside Diameter - Nominal
13/16 in
Cross-Section Width
1/8 in
Width - Actual
0.12 in
Outside Diameter - Actual
1.07 in

Details

Dash Number
211
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
X-Ray Dectectable
No
FDA Approved
FDA Approved
Temp. Range
-100 Degrees to 500 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
Metal Detectable
No
Type
O-Ring
Material
PTFE
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-100 Degrees F
Cut Type
Split

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.119 in, Actual Inside Dia. 0.828 in, Nominal Inside Dia. 53/64 in, Actual Outside Dia. 1.066 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.