Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PTFE, MSDash 213, PK50

  • Mfr # 1RFX7

  • Zoro # G2340125


product price: $13.19
/pk 50, $0.26/ea

Key Features

Dash Number
213
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RFX7
Zoro #
G2340125
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
61/64 in
Actual Inside Dia.
0.953 in
Actual Outside Dia.
1.191 in
Actual Width
0.119 in
Inside Diameter - Actual
0.95 in
Cross-Section Width
1/8 in
Width - Actual
0.12 in
Outside Diameter - Nominal
1 3/16 in
Inside Diameter - Nominal
15/16 in
Outside Diameter - Actual
1.19 in

Details

Dash Number
213
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Durometer
55D
Color
White
X-Ray Dectectable
No
Temp. Range
-100 Degrees to 500 Degrees F
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
No
Durometer (Hardness) Rating
Very Hard
FDA Approved
FDA Approved
Type
O-Ring
Material
PTFE
Operating Temperature - Minimum
-100 Degrees F
Operating Temperature - Maximum
500 Degrees F
Cut Type
Split

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.119 in, Actual Inside Dia. 0.953 in, Nominal Inside Dia. 61/64 in, Actual Outside Dia. 1.191 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.