O-Ring, PTFE, MSDash 216, PK25
Mfr # 1RFY1
Zoro # G2169614
product price: $12.65
/pk 25, $0.51/eaKey Features
Dash Number
216
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1RFY1
Zoro #
G2169614
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Inside Dia.
1 9/64 in
Actual Inside Dia.
1.141 in
Actual Width
0.119 in
Actual Outside Dia.
1.379 in
Outside Diameter - Actual
1.38 in
Width - Actual
0.12 in
Inside Diameter - Actual
1.14 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
1 1/8 in
Outside Diameter - Nominal
1 3/8 in
Description
Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.119 in, Actual Inside Dia. 1.141 in, Nominal Inside Dia. 1 9/64 in, Actual Outside Dia. 1.379 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.