Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PTFE, MSDash 330, PK10

  • Mfr # 1RFY8

  • Zoro # G1551006


product price: $8.59
/pk 10, $0.86/ea

Key Features

Dash Number
330
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RFY8
Zoro #
G1551006
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
2 1/8 in
Actual Inside Dia.
2.138 in
Nominal Outside Dia.
5/16 in
Actual Outside Dia.
2.504 in
Actual Width
0.183 in
Nominal Width
1/16 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
2 1/2 in
Inside Diameter - Nominal
2 1/8 in
Width - Actual
0.18 in
Outside Diameter - Actual
2.5 in
Inside Diameter - Actual
2.14 in

Details

Dash Number
330
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
55D
Color
White
Temp. Range
-100 Degrees to 500 Degrees F
Item
O-Ring
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Very Hard
X-Ray Dectectable
No
Metal Detectable
No
Type
O-Ring
Material
PTFE
Operating Temperature - Minimum
-100 Degrees F
Operating Temperature - Maximum
500 Degrees F
Cut Type
Split

Description

Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.183 in, Nominal Width 1/16 in, Actual Inside Dia. 2.138 in, Nominal Inside Dia. 2 1/8 in, Actual Outside Dia. 2.504 in, Nominal Outside Dia. 5/16 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.