O-Ring, PTFE, MSDash 334, PK10
Mfr # 1RFY9
Zoro # G0380904
product price: $10.55
/pk 10, $1.06/eaKey Features
Dash Number
334
System of Measurement
Inch
Cross Section Shape
Rectangular
Cross-Section Shape
Rectangular
O-Ring Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1RFY9
Zoro #
G0380904
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Inside Dia.
2 41/64 in
Actual Inside Dia.
2.643 in
Nominal Outside Dia.
11/32 in
Nominal Width
1/16 in
Actual Outside Dia.
3.009 in
Actual Width
0.183 in
Cross-Section Width
3/16 in
Outside Diameter - Actual
3.01 in
Inside Diameter - Actual
2.64 in
Inside Diameter - Nominal
2 5/8 in
Outside Diameter - Nominal
3 in
Width - Actual
0.18 in
Description
Backup O-Ring, Material PTFE, Radius Not Applicable, Actual Width 0.183 in, Nominal Width 1/16 in, Actual Inside Dia. 2.643 in, Nominal Inside Dia. 2 41/64 in, Actual Outside Dia. 3.009 in, Nominal Outside Dia. 11/32 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color White, Temp. Range -100 Degrees to 500 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.