O-Ring Set, Nitrile, Black
Mfr # K-BOSS/N70
Zoro # G214936130
product price: $38.85
/eaKey Features
Material
Buna-N
Number of Pieces
250
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-BOSS/N70
Zoro #
G214936130
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter - Nominal
11/32 in, 13/32 in, 15/32 in, 21/32 in, 3/4 in, 15/16 in, 1 1/16 in, 1 3/16 in, 1 1/2 in, 1 3/4 in, 2 3/8 in
Cross-Section Width
5/64 in, 3/32 in, 7/64 in, 1/8 in
Outside Diameter - Nominal
15/32 in, 9/16 in, 21/32 in, 13/16 in, 1 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 3/4 in, 2 in, 2 5/8 in
Details
Item
O-Ring Set
Material
Buna-N
Number of Pieces
250
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Standards
AS568
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
248 Degrees F
Metal Detectable
Not Metal Detectable
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
X-Ray Detectable
Not X-Ray Detectable
Cross-Section Shape
Round
System of Measurement
Inch
Dash Number
904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
Description
O-Ring Set, Material Buna-N, Number of Pieces 250, Durometer 70A, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.