Zoro Homepage

O-Ring Set, Nitrile, Black

  • Mfr # K-BOSS/N90

  • Zoro # G214936109


product price: $41.25
/ea

Key Features

Material
Buna-N
Number of Pieces
250
Durometer
90A
Color
Black
Dash Number
904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BOSS/N90
Zoro #
G214936109
UPC #
-
Country of Origin
Multiple

Dimensions

Cross-Section Width
5/64 in, 3/32 in, 7/64 in, 1/8 in
Inside Diameter - Nominal
11/32 in, 13/32 in, 15/32 in, 21/32 in, 3/4 in, 15/16 in, 1 1/16 in, 1 3/16 in, 1 1/2 in, 1 3/4 in, 2 3/8 in
Outside Diameter - Nominal
15/32 in, 9/16 in, 21/32 in, 13/16 in, 1 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 3/4 in, 2 in, 2 5/8 in

Details

Item
O-Ring Set
Material
Buna-N
Number of Pieces
250
Durometer
90A
Color
Black
Dash Number
904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
Standards
AS568
System of Measurement
Inch
FDA Approved
Not FDA Approved
Cross-Section Shape
Round
Metal Detectable
Not Metal Detectable
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
248 Degrees F

Description

O-Ring Set, Material Buna-N, Number of Pieces 250, Durometer 90A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.