Zoro Homepage

O-Ring Set, Nitrile, Black

  • Mfr # K-COMBO/N70

  • Zoro # G414936121


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Number of Pieces
620
Durometer
70A
Color
Black
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-COMBO/N70
Zoro #
G414936121
UPC #
-
Country of Origin
Multiple

Dimensions

Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in
Outside Diameter - Nominal
7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 21/32 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 2 5/8 in, 3 in
Inside Diameter - Nominal
5/16 in, 11/32 in, 3/8 in, 13/32 in, 15/32 in, 1/2 in, 5/8 in, 21/32 in, 3/4 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 5/16 in, 1 1/2 in, 1 3/4 in, 1 7/8 in, 2 1/4 in, 2 3/8 in, 2 3/4 in

Details

Item
O-Ring Set
Material
Buna-N
Number of Pieces
620
Durometer
70A
Color
Black
Operating Temperature - Maximum
248 Degrees F
Cross-Section Shape
Round
Operating Temperature - Minimum
-31 Degrees F
FDA Approved
Not FDA Approved
Dash Number
011, 012, 014, 016, 018, 021, 025, 029, 210, 214, 219, 222, 225, 228, 232, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
X-Ray Detectable
Not X-Ray Detectable
System of Measurement
Inch
Standards
AS568
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
Metal Detectable
Not Metal Detectable

Description

O-Ring Set, Material Buna-N, Number of Pieces 620, Durometer 70A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.